Welcome to RUBIX's V-belt category! Here, you have a wide selection of V-belts that meet your power transmission needs. Our V-Belt category offers a range of options, including B-section-wrapped V-belts, oil-resistant and anti-static moulded cogged wedge belts, and wrapped V-belts with a narrow profile.
B-section-wrapped V-belts
Our B-section-wrapped V-belts are manufactured to the highest industry standards and conform to ISO, DIN, and BS specifications. These V-belts provide reliable power transmission and optimal performance in various applications. They feature a wrapped construction with excellent flexibility, durability, and wear resistance. They are anti-static to ISO 1813 standards, making them suitable for static discharge control environments.
Moulded and cogged wedge belts
If you require oil-resistant and anti-static V-belts with enhanced power transmission capabilities, our moulded cogged wedge belts are an ideal choice. These belts withstand oil exposure and provide reliable performance in demanding environments. The cogged design improves flexibility and allows for better heat dissipation, while the anti-static properties ensure safe and efficient operation.
Narrow wrapped V-belts
We also offer wrapped V-belts with a narrow design. These belts feature a Flex-Weave® wrapping that provides oil and heat resistance, protecting the belt core against extreme conditions. The profile ensures efficient power transmission in tight spaces, making them suitable for various industrial applications.
RUBIX's V-belt category
We prioritize quality and performance and carefully select our V-belts to meet the highest standards. Whether you need wrapped V-belts, moulded cogged wedge belts, or narrow profile V-belts, our range offers options for different requirements.
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
24 items of 310